Motion
71912CVDUJ84

NTN
71912CVDUJ84

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144649
MFR #71912CVDUJ84
Price$2,158.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71912CVDUJ84

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144649
MFR #71912CVDUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,158.17/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    71912CVDUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520231897
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
71912CVDUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought