Motion
2306EEG15

NTN
2306EEG15

Self-aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Double Sealed, CN
Mi Item #07144651
MFR #2306EEG15
Price$372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2306EEG15

Self-aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Double Sealed, CN
Mi Item #07144651
MFR #2306EEG15

Mfr description
2306EEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Class 0
  • Weight
    1.221 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    One Piece
  • Closure Type
    Double Sealed
  • Description
    2306EEG15 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    2306EEG15 Bearing features 30 mm straight bore, double sealed closure, 72 mm OD, 27 mm width; designed for moderate industrial loads.
  • Manufacturer Catalog Number
    2306EEG15
  • Manufacturer Upc Number
    3413520089191
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4775 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520089191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)