Motion
7008HVDUJ74

NTN
7008HVDUJ74

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, Open, 25 ° Contact Angle
MI ITEM #07144657
MFR #7008HVDUJ74
Your Price$1,217.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008HVDUJ74

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, Open, 25 ° Contact Angle
MI ITEM #07144657
MFR #7008HVDUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,217.72/each(List $1,408.45)

Overview

Mfr description
7008HVDUJ74 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Configuration
    Two
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520222222
  • UPC_NO
    3413520222222
  • Description
    7008HVDUJ74 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text