Motion
CF25

NTN
CF25

End Cap for Thermoplastic 25 mm Compatible Bore Self-Aligning Bearing Units - Closed End
Mi Item #07144665
MFR #CF25
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CF25

End Cap for Thermoplastic 25 mm Compatible Bore Self-Aligning Bearing Units - Closed End
Mi Item #07144665
MFR #CF25

Mfr description
CF25 1" CLOSED END CAPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    2.75
  • Outside Diameter  
    55 mm
  • Overall Width
    25 mm
  • Weight
    0.035
  • Width
    2.6

Details

  • CAD Drawing
  • Country of Origin
    IL
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    8483.90.3000
  • Manufacturer Upc Number
    3413520477387
  • Material
    Polymer
  • Operating Temperature Range
    -40 ºF TO 250 ºF
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)