Motion
CF30

NTN
CF30

Bearing End Cap - Closed End Cap Type, 64 mm OD, Polymer Material
Mi Item #07144666
MFR #CF30
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CF30

Bearing End Cap - Closed End Cap Type, 64 mm OD, Polymer Material
Mi Item #07144666
MFR #CF30

Mfr description
CF30 1-3/16" AND 1-1/4"R CLOSED END CAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Compatible Bore Diameter  
    30 mm
  • Outside Diameter  
    64 mm
  • Overall Width
    30 mm

Details

  • CAD Drawing
  • Compatible Bearing Number
    MUC 206-18 FD, MUC 206 FD
  • Country of Origin
    IL
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    8483.90.3000
  • Manufacturer Upc Number
    3413520477394
  • Material
    Polymer
  • Operating Temperature Range
    -40 ºF TO 250 ºF
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)