Motion
CF35

NTN
CF35

End Cap for Thermoplastic 35 mm Compatible Bore Self-Aligning Bearing Units - Closed End
Mi Item #07144667
MFR #CF35
Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CF35

End Cap for Thermoplastic 35 mm Compatible Bore Self-Aligning Bearing Units - Closed End
Mi Item #07144667
MFR #CF35

Mfr description
CF35 1-1/4" AND 1-7/16" CLOSED END CAPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.22/each

Specifications

Dimensions

  • Outside Diameter  
    2.9331 in
  • Overall Width
    32 mm

Details

  • CAD Drawing
  • Country of Origin
    IL
  • End Cap Type
    Closed End Cap
  • Harmonization Code
    8483.90.3000
  • Manufacturer Upc Number
    3413520477400
  • Material
    Polymer
  • Operating Temperature Range
    -40 ºF TO 250 ºF
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)