Motion
ZLOE 218/1A

NTN
ZLOE 218/1A

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Cast Iron Material
MI ITEM #07144676
MFR #ZLOE 218/1A
Price$21,773.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZLOE 218/1A

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Cast Iron Material
MI ITEM #07144676
MFR #ZLOE 218/1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,773.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    100 mm
  • Bore Diameter
    90 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    3413520698393
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413520698393

Overview

Mfr description
ZLOE218/1A BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought