Motion
VQZ2121-2L1-C6

SMC CORP OF AMERICA
VQZ2121-2L1-C6

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
Mi Item #07144705
MFR #VQZ2121-2L1-C6
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2121-2L1-C6

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
Mi Item #07144705
MFR #VQZ2121-2L1-C6

Mfr description
VQZ2121-2L1-C6 2000 SERIES 5 PORT VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    200 V ac
  • Thread Standard
    Push to Connect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)