Motion
MP20SS-Z7/20FT

MILLER BY HONEYWELL
MP20SS-Z7/20FT

20 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #07144731
MFR #MP20SS-Z7/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MP20SS-Z7/20FT

20 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #07144731
MFR #MP20SS-Z7/20FT

Mfr description
MP20SS-Z7/20FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    3/16 in
  • Diameter
    3/16 in
  • Length
    20 ft.
  • Tensile Strength
    3000 lbs

Details

  • Color
    Red
  • Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI, CSA, OSHA
  • Weight Capacity
    310 lb.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)