Motion
CPDG-10-E-20-50

YUKEN
CPDG-10-E-20-50

Pilot Control Check Valve 29 psi
MI ITEM #07144825
MFR #CPDG-10-E-20-50
Price$1,045.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CPDG-10-E-20-50

Pilot Control Check Valve 29 psi
MI ITEM #07144825
MFR #CPDG-10-E-20-50

Mfr description
CPDG-10-E-20-50 PILOT CONTROL CHECK
  • ・Check valve - pilot operated\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.98/each

Specifications

Details

  • Drain Type
    External Drain
  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)