Overview
Mfr description
GIRS10 REGREASABLE ROD END SS
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIR
- Weight76 g
- Product TypeSpherical Rod Ends
- Thread SizeM10 x 1.50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data