Motion
294/710 EF

SKF
294/710 EF

Spherical Roller Thrust Bearing - 710 mm Bore, 1220 mm OD, Bearing steel Material
Mi Item #07145283
MFR #294/710 EF
Price$501,411.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
294/710 EF

Spherical Roller Thrust Bearing - 710 mm Bore, 1220 mm OD, Bearing steel Material
Mi Item #07145283
MFR #294/710 EF

Mfr description
294/710EF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501,411.55/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1220 mm
  • Weight
    3086.0 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Machined metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Dynamic Load Capacity
    3956637 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3955100 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • Static Load Capacity
    17197884 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    7316570017779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)