Motion
667301
Zep Dispenser - Wall or Stand mount, Blue, 1 qt, Manual Dispensing Action
Mi Item #07145516
MFR #667301
Price$95.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Dispenser - Wall or Stand mount, Blue, 1 qt, Manual Dispensing Action
Mi Item #07145516
MFR #667301

Mfr description
667301 MODEL D-1000 DISPENSER
  • 3-position stroke pump resists corrosion, rust and abrasion; Dispenses Zep hand care products in round 1 quart bottles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/each

Specifications

Dimensions

  • Depth
    10 in
  • Height
    7 in
  • Overall Height
    7 in
  • Overall Width
    3 in
  • Weight
    1 lbs
  • Width
    3 in

Details

  • Color
    Blue/Gray
  • Container Type
    Dispenser
  • Dispenser Capacity
    1 qt (US)
  • Dispenser Color Finish
    Blue
  • Dispensing Action
    Manual
  • Foam Action
    No
  • For Use With
    Zep Round 1 qt Hand soap
  • Form
    Dispenser
  • Harmonization Code
    8424.89.0002
  • Material
    667301
  • Mounting Style
    Wall or Stand mount
  • Package Quantity
    1 Per Case
  • UPC_NO
    10690858667301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)