Motion
DCR025

DEWALT
DCR025

FLEXVOLT™ Bluetooth Charger Radio - 20 V, 60 V, Includes Auxiliary Input
Mi Item #07145632
MFR #DCR025
Price$427.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCR025

FLEXVOLT™ Bluetooth Charger Radio - 20 V, 60 V, Includes Auxiliary Input
Mi Item #07145632
MFR #DCR025

Mfr description
DCR025 BLUETOOTH RADIO CHARGER
  • Able to be powered by 20V MAX* and FLEXVOLT 20V/60V MAX* batteries, as well as AC power cord
  • 3 AMP charging of 20V MAX and 60V MAX DEWALT Batteries when unit is plugged into AC power
  • Bluetooth connectivity up to 100 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.63/each

Specifications

Dimensions

  • Weight
    17.5 lbs

Details

  • Auxiliary Input
    Includes Auxiliary Input
  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion
  • Radio Type
    Bluetooth Charger Radio
  • UPC_NO
    885911448536
  • Voltage
    20 V, 60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)