Motion
DCB606

DEWALT
DCB606

FLEXVOLT™ Power Tool Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 5
Mi Item #07145633
MFR #DCB606
Price$321.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB606

FLEXVOLT™ Power Tool Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 5
Mi Item #07145633
MFR #DCB606

Mfr description
DCB606 FLEXVOLT 20/60V MAX BATTERY PACK
  • The Power of corded, The Freedom of cordless
  • 4X runtime compared to DCB201 1.5Ah Battery Pack
  • 3X Power compared to DC9096 18V Battery
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$321.58/each

Specifications

Dimensions

  • Height
    7.0000 in
  • Length
    7.2500 in
  • Tool Weight
    2.55 lbs
  • Weight
    2.25 lbs
  • Width
    3.1000 in

Details

  • Amp Hour
    6 Ah
  • Battery Capacity
    5
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (1) DCB606 20V/60V MAX* FLEXVOLT Battery
  • Nominal Voltage
    20 V
  • Number Of Batteries
    1
  • Product Types
    Battery
  • UPC_NO
    885911470919
  • Warranty
    3 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)