Motion
DCB606-2

DEWALT
DCB606-2

FLEXVOLT™ Power Tool Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 6
Mi Item #07145635
MFR #DCB606-2
Price$438.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB606-2

FLEXVOLT™ Power Tool Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 6
Mi Item #07145635
MFR #DCB606-2

Mfr description
DCB606-2 FLEXVOLT 20/60V MAX BATTERY
  • The Power of Corded with the Flexibility of cordless
  • 4X The Runtime of DCB201 1.5Ah Battery
  • 3X The Power of DC9096 18V Battery
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$438.69/each

Specifications

Dimensions

  • Height
    10.7500 in
  • Length
    7.7500 in
  • Tool Weight
    5.05 lbs
  • Weight
    4.5 lbs
  • Width
    3.7500 in

Details

  • Amp Hour
    6 Ah
  • Battery Capacity
    6
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    Max
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (1) 360° Side handle, (1) DCB606 20/60V MAX* FLEXVOLT 6Ah Batteries
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911470902
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)