Motion
DCB1800B

DEWALT
DCB1800B

Portable PowerStation and Parallel Battery Charger - 1800 W Rated AC Output, 30 Amp Max Current (120V/240V)
MI ITEM #07145636
MFR #DCB1800B
Price$776.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB1800B

Portable PowerStation and Parallel Battery Charger - 1800 W Rated AC Output, 30 Amp Max Current (120V/240V)
MI ITEM #07145636
MFR #DCB1800B

Mfr description
DCB1800B PORTABLE POWER STATION
  • 1800 Watt Portable Power Station
  • 4 Port Simultaneous Charger
  • Four 20V MAX* batteries in (including FLEXVOLT), 15 amps out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.51/each

Specifications

Dimensions

  • Charging Time
    2 hrs
  • Height
    10.750 in
  • Length
    12.750 in
  • Weight
    21.25 lbs
  • Width
    21.3 in

Details

  • 120V Receptacles
    1
  • Batteries Compatible
    20 V Max V
  • Charging Connection
    Male 120V Plug
  • Charging Rate
    2.0 Amp
  • Compatible With
    20 V Max V
  • Indicator Lights
    Inverter and Charger, Operation and Fault, Low Battery
  • Max Current
    30 Amp
  • Quantity Of Batteries Charged
    4
  • Rated AC Output
    1800 W
  • Rated Current 120V 240V
    15 Amp
  • Required Number Of Batteries
    4
  • Sequential Or Parallel Charging
    Parallel
  • Sinewave Type
    Modified
  • Temperature Range
    32-104 F°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)