Motion
DCD460T1

DEWALT
DCD460T1

FLEX VOLT™ VSR Stud and Joist Drill Kit with E-Clutch® System - 1/2 in Chuck Size, Keyed, 60 V
MI ITEM #07145671
MFR #DCD460T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD460T1

FLEX VOLT™ VSR Stud and Joist Drill Kit with E-Clutch® System - 1/2 in Chuck Size, Keyed, 60 V
MI ITEM #07145671
MFR #DCD460T1

Mfr description
DCD460T1 60V STUD/JOIST DRILL KIT
  • 60V MAX* Brushless Motor for increase power and runtime
  • Power of a cord with cordless freedom
  • Adjustable bail handle and 2-position side handle for leverage and control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Height
    6.83 in
  • Overall Length
    16 in

Details

  • Batteries Included
    Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyed
  • Manufacturer Product Page
  • Maximum Speed
    1250 rpm
  • Number Of Clutch Settings
    2
  • Number Of Pieces
    7
  • UPC_NO
    885911452748
  • Voltage
    60 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)