Motion
DCD460T2

DEWALT
DCD460T2

DCD460T2
MI ITEM #07145672
MFR #DCD460T2
List Price$657.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD460T2

DCD460T2
MI ITEM #07145672
MFR #DCD460T2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$657.38/each for your price

Overview

Mfr description
DCD460T2 60V STUD/JOIST DRILL KIT
  • 60V MAX* Brushless Motor for increase power and runtime
  • Power of a cord with cordless freedom
  • Adjustable bail handle and 2-position side handle for leverage and control
  • 2 variable speed ranges (0-300 / 0-1250 rpm) to match appropriate speed to the application
  • E-Clutch is a Perform and Protect
  • feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained Metal-gear housing for jobsite durability and increased reliability
  • The DEWALT
  • Perform and Protect
  • line of power tools is designed to provide a high level of one or more of the following: control, dust containment, or low vibration, without sacrificing performance.

Specifications

  • UPC_NO
    885911452717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought