Overview
Mfr description
NCDQ2L63-150DCZ-M9PSDPC
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke150 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesNCQ2
- Lead Wire LengthSDPC - (0.5 m Cord Length, M12-4 Pin Connector)
- Manufacturer Catalog
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data