Motion
66U057151TT0134

AS RAYMOND
66U057151TT0134

Gas Spring Threaded GAS SPRING,CS,NOEF,6X15,L151,S57
MI ITEM #07146099
MFR #66U057151TT0134
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
66U057151TT0134

Gas Spring Threaded GAS SPRING,CS,NOEF,6X15,L151,S57
MI ITEM #07146099
MFR #66U057151TT0134

Mfr description
66U057151TT0134 30 LBS COMPRESSION GAS
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.80/each

Specifications

Dimensions

  • Extended Length
    6.08 in
  • Height
    1
  • Length
    6.08
  • Rod Diameter
    0.236 mm
  • Shoulder Length
    6.08 in
  • Stroke
    2.25 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.59 mm
  • Weight
    1
  • Width
    1

Details

  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)