Overview
Mfr description
CDQ2B63-60DMZ-XC9
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke60 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM18x1.5 Male ISO
- Port Size1/4 BSPT
- Cushion TypeNone
- Options IncludedMagnetized, Switch Ready
- OptionsAdjustable Stroke Cylinder/Adjustable Retraction Type
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardBSPT
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data