Motion
92720NFM

MCR SAFETY
92720NFM

Size M or Size 8, ANSI Cut Level A6
Mi Item #07146160
MFR #92720NFM
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92720NFM

Size M or Size 8, ANSI Cut Level A6
Mi Item #07146160
MFR #92720NFM

Mfr description
92720NFM CUT PRO MEDIUM GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)