Motion
SSER205-16 SS

SHUSTER CORP
SSER205-16 SS

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #07146326
MFR #SSER205-16 SS
Price$230.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER205-16 SS

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #07146326
MFR #SSER205-16 SS

Mfr description
SSER205-16 SS SET SCREW INSERT W/ SNAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.49/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.3438 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2830 lbf
  • Radial Static Load Capacity
    1680 lbf
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)