Motion
MKB50TN-30LNZ

SMC CORP OF AMERICA
MKB50TN-30LNZ

MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
Mi Item #07146491
MFR #MKB50TN-30LNZ
Price$340.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50TN-30LNZ

MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
Mi Item #07146491
MFR #MKB50TN-30LNZ

Mfr description
MKB50TN-30LNZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.09/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Options Included
    Arm), N (W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)