Motion
MKB50TN-30RNZ

SMC CORP OF AMERICA
MKB50TN-30RNZ

MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
MI ITEM #07146492
MFR #MKB50TN-30RNZ
Price$340.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50TN-30RNZ

MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
MI ITEM #07146492
MFR #MKB50TN-30RNZ

Mfr description
MKB50TN-30RNZ CYLINDER, ROTARY CLAMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.09/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    N (w/Arm)
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    0.5 M Or None In The Case Of No Switch
  • Made to Order
    No
  • Manufacturer Product Page
  • Mounting Type
    Through Holes
  • Options Included
    Arm), N (W
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Rotary Actuator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)