Motion
EMVM11044D-PP
IEC Frame AC Motor - 4 kW, 1500 rpm, 3 ph, 230/380/400 V, 112 Frame, 50 Hz, 1500 rpm Base, S1 Duty
MI ITEM #07146892
MFR #EMVM11044D-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 4 kW, 1500 rpm, 3 ph, 230/380/400 V, 112 Frame, 50 Hz, 1500 rpm Base, S1 Duty
MI ITEM #07146892
MFR #EMVM11044D-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    112
  • Shaft Diameter
    28 mm
  • Weight
    115 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1500 rpm
  • Duty Condition Type
    S1 Duty
  • Frequency Rating
    50 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    4 kW
  • Manufacturer Upc Number
    781568728536
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/380/400 V
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1500 rpm

Overview

Mfr description
EMVM11044D-PP MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought