Motion
1620

PCI
1620

Drive-In Grease Fitting - Straight, 1/4 in Dia., 35/64 in Height, With Ball Check, Zinc Plated
MI ITEM #07146955
MFR #1620
Your Price$2.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1620

Drive-In Grease Fitting - Straight, 1/4 in Dia., 35/64 in Height, With Ball Check, Zinc Plated
MI ITEM #07146955
MFR #1620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.87/each(List $3.59)

Overview

Mfr description
1620 LUBE FITTING
  • Exceeds 72 hour salt spray test
  • Used for untapped holes
  • Serrated shank provides secure, lasting grip
  • Simplifies replacement of damaged fittings in old or oversized holes
  • Trivalent zinc plating
  • RoHS compliant

Specifications

  • Head Angle
    180 °
  • Hole Diameter
    1/4 in
  • Material
    Steel
  • Ball Check
    With Ball Check
  • Overall Height
    35/64 in
  • Finish
    Zinc Plated
  • Shank Length
    1/4 in
  • Weight
    0.01 lbs
  • Additional Details
    LUBE FITTING - 1/4 STRAIGHT DRIVE - (1743-B) ALEMITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought