Motion
1621

PCI
1621

Grease Fitting - 1/4 in Thread Size, PTF Thread Type, Steel Material, Zinc Plated
MI ITEM #07146956
MFR #1621
List Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1621

Grease Fitting - 1/4 in Thread Size, PTF Thread Type, Steel Material, Zinc Plated
MI ITEM #07146956
MFR #1621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.18/each for your price

Overview

Mfr description
1621 LUBE FITTING
  • Exceeds 72 hour salt spray test
  • Dirt excluding check ball
  • Trivalent zinc plating
  • RoHS compliant
  • Dry seal eliminates need for sealant

Specifications

  • Fitting Thread Size
    1/4 in
  • Fitting Thread Type
    PTF
  • Material
    Steel
  • Finish
    Zinc Plated
  • Hex Size
    9/16 in
  • Overall Height
    7/8 in
  • Shank Length
    27/64 in
  • Additional Details
    LUBE FITTING - 1/4 NPT - STRAIGHT - (1627-B) ALEMITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought