Motion
12SF39P-SS

PCI
12SF39P-SS

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 21.2500 in Length, 6.9375 in Width, 2.7500 in Height, 19.8750 in Bolt Center Length
MI ITEM #07146968
MFR #12SF39P-SS
Price$1,494.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
12SF39P-SS

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 21.2500 in Length, 6.9375 in Width, 2.7500 in Height, 19.8750 in Bolt Center Length
MI ITEM #07146968
MFR #12SF39P-SS

Mfr description
12SF39P-SS WIDE SLOT TAKE-UP FRAME
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,494.80/each

Specifications

Dimensions

  • Base Width  
    6.9375 in
  • Bolt Center To Center Length
    19.8750 in
  • Bolt Size
    11/16 in
  • Overall Height  
    2.7500 in
  • Overall Length  
    21.2500 in
  • Overall Width
    6.9380 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    12.0000 in
  • Weight
    27.1 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    12SF39P-SS
  • Series
    WS
  • UPC_NO
    841946113658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)