Motion
1402C-SS

PCI
1402C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07146971
MFR #1402C-SS
Price$358.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1402C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07146971
MFR #1402C-SS

Mfr description
1402C-SS 1402C-SS - COVER ASSEMBLY FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.55/each

Specifications

Dimensions

  • Height
    2.9380 in
  • Length
    17.7500 in
  • Overall Height
    2.9380 in
  • Overall Length
    17.7500 in
  • Overall Width
    4.5930 in, 116.66 mm
  • Weight
    2.4 lbs
  • Width
    4.5930 in, 116.66 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Narrow Slot
  • Housing Type
    Narrow Slot
  • Includes
    Mounting Screws and Washers
  • Manufacturer Upc Number
    00841946110442
  • Material
    Stainless Steel
  • Part Type
    Narrow Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Series
    108
  • Type Design
    Bearing Covers
  • UPC_NO
    841946110442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)