Motion
1403C-SS

PCI
1403C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07146972
MFR #1403C-SS
List Price$339.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1403C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07146972
MFR #1403C-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.61/each for your price

Overview

Mfr description
1403C-SS 1403C-SS - COVER ASSEMBLY FOR

Specifications

  • Material
    Stainless Steel
  • Color
    Safety Yellow
  • Overall Width
    5.9688 in
  • Compatible Housed Unit
    Narrow Slot
  • Overall Height
    3.5630 in
  • Overall Length
    12.6880 in
  • Series
    200
  • Manufacturer Upc Number
    00841946110480
  • UPC_NO
    841946110480
  • Weight
    2.3 lbs
  • Housing Type
    Narrow Slot
  • Includes
    Mounting Screws and Washers
  • Type Design
    Bearing Covers
  • Height
    3.5630 in
  • Length
    12.6880 in
  • Part Type
    Narrow Slot Cover
  • Width
    5.9680 in, 151.58 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text