Motion
1408C-SS

PCI
1408C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07146981
MFR #1408C-SS
Price$386.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1408C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07146981
MFR #1408C-SS

Mfr description
1408C-SS 1408C-SS - COVER ASSEMBLY FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.33/each

Specifications

Dimensions

  • Height
    3.6880 in
  • Length
    25.7500 in
  • Overall Height
    3.6880 in
  • Overall Length
    25.7500 in
  • Overall Width
    6.4060 in, 162.71 mm
  • Weight
    4.3 lbs
  • Width
    6.4060 in, 162.71 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Narrow Slot
  • Housing Type
    Narrow Slot
  • Includes
    Mounting Screws and Washers
  • Manufacturer Upc Number
    00841946110688
  • Material
    Stainless Steel
  • Part Type
    Narrow Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Series
    225
  • Type Design
    Bearing Covers
  • UPC_NO
    841946110688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)