Motion
1411HD

PCI
1411HD

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
Mi Item #07146988
MFR #1411HD
Price$223.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1411HD

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
Mi Item #07146988
MFR #1411HD

Mfr description
1411HD HEAVY DUTY WS TAKE-UP ASS'Y (3 X
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.46/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Size
    1/2 in
  • Overall Height  
    1.7500 in
  • Overall Length  
    7.5000 in
  • Overall Width
    6.5630 in
  • Rod Diameter
    5/8 in
  • Travel  
    1.5000 in
  • Weight
    4.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    1411HD
  • Series
    WS
  • UPC_NO
    841946110817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)