Motion
1411-SS

PCI
1411-SS

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
MI ITEM #07146989
MFR #1411-SS
List Price$753.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1411-SS

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
MI ITEM #07146989
MFR #1411-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$753.71/each for your price

Overview

Mfr description
1411-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    6.5630 in
  • Overall Height
  • Frame Material
    Stainless Steel
  • Series
    WS
  • Bolt Center To Center Length
    5.3750 in
  • Rod Diameter
    5/8 in
  • Bolt Size
    1/2 in
  • Weight
    3.5 lbs
  • UPC_NO
    841946110824
  • Manufacturer Catalog Number
    1411-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text