Motion
1413C-SS

PCI
1413C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07146993
MFR #1413C-SS
Price$326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1413C-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07146993
MFR #1413C-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.99/each

Specifications

Dimensions

  • Height
    2.9360 in
  • Length
    11.8250 in
  • Overall Height
    2.9360 in
  • Overall Length
    11.8250 in
  • Overall Width
    4.5090 in
  • Weight
    1.3 lbs
  • Width
    4.5090 in, 114.52 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Housing Type
    Wide Slot
  • Includes
    Mounting Screws and Washers
  • Manufacturer Upc Number
    00841946110909
  • Material
    Stainless Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946110909

Overview

Mfr description
1413C-SS 1413C-SS - COVER ASSEMBLY FOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought