Motion
1415HD

PCI
1415HD

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height, 7.9380 in Bolt Center Length
MI ITEM #07147000
MFR #1415HD
List Price$258.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1415HD

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height, 7.9380 in Bolt Center Length
MI ITEM #07147000
MFR #1415HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.81/each for your price

Overview

Mfr description
1415HD HEAVY DUTY WS TAKE-UP ASS'Y (3 X
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    6.5630 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    7.9380 in
  • Rod Diameter
    5/8 in
  • Bolt Size
    1/2 in
  • Weight
    9.1 lbs
  • UPC_NO
    841946111012
  • Manufacturer Catalog Number
    1415HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text