Motion
1415-SS

PCI
1415-SS

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height, 7.9380 in Bolt Center Length
Mi Item #07147001
MFR #1415-SS
Price$864.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1415-SS

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height, 7.9380 in Bolt Center Length
Mi Item #07147001
MFR #1415-SS

Mfr description
1415-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.81/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Bolt Center To Center Length
    7.9380 in
  • Bolt Size
    1/2 in
  • Overall Height  
    1.7500 in
  • Overall Length  
    18.0000 in
  • Overall Width
    6.5630 in
  • Rod Diameter
    5/8 in
  • Travel  
    12.0000 in
  • Weight
    8.3 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1415-SS
  • Series
    WS
  • UPC_NO
    841946111029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)