Motion
1417HD

PCI
1417HD

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height, 9.4380 in Bolt Center Length
Mi Item #07147006
MFR #1417HD
Price$257.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1417HD

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height, 9.4380 in Bolt Center Length
Mi Item #07147006
MFR #1417HD

Mfr description
1417HD HEAVY DUTY WS TAKE-UP ASS'Y
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.99/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Bolt Center To Center Length
    9.4380 in
  • Bolt Size
    1/2 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    12.1250 in
  • Overall Width
    7.0630 in
  • Rod Diameter
    3/4 in
  • Travel  
    6.0000 in
  • Weight
    7.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1417HD
  • Series
    WS
  • UPC_NO
    841946111111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)