Motion
1420HD

PCI
1420HD

Center Pull Take-Up Frame - Wide Slot, 18.0000 in Travel, 24.1250 in Length, 7.0625 in Width, 2.0000 in Height, 10.7190 in Bolt Center Length
MI ITEM #07147015
MFR #1420HD
List Price$326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1420HD

Center Pull Take-Up Frame - Wide Slot, 18.0000 in Travel, 24.1250 in Length, 7.0625 in Width, 2.0000 in Height, 10.7190 in Bolt Center Length
MI ITEM #07147015
MFR #1420HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.99/each for your price

Overview

Mfr description
1420HD HEAVY DUTY WS TAKE-UP ASS'Y
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    7.0630 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    10.7190 in
  • Rod Diameter
    3/4 in
  • Bolt Size
    1/2 in
  • Weight
    13.5 lbs
  • UPC_NO
    841946111265
  • Manufacturer Catalog Number
    1420HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text