Motion
1421HD

PCI
1421HD

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.5000 in Bolt Center Length
MI ITEM #07147018
MFR #1421HD
Your Price$285.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1421HD

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.5000 in Bolt Center Length
MI ITEM #07147018
MFR #1421HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.43/each(List $328.25)

Overview

Mfr description
1421HD HEAVY DUTY WS TAKE-UP ASS'Y (4 X
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    8.8130 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    8.5000 in
  • Rod Diameter
    1 in
  • Bolt Size
    9/16 in
  • Weight
    10.7 lbs
  • UPC_NO
    841946111319
  • Manufacturer Catalog Number
    1421HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought