Motion
1421-SS

PCI
1421-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.5000 in Bolt Center Length
MI ITEM #07147019
MFR #1421-SS
List Price$881.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1421-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.5000 in Bolt Center Length
MI ITEM #07147019
MFR #1421-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$881.23/each for your price

Overview

Mfr description
1421-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    8.8130 in
  • Overall Height
  • Frame Material
    Stainless Steel
  • Series
    WS
  • Bolt Center To Center Length
    8.5000 in
  • Rod Diameter
    1 in
  • Bolt Size
    9/16 in
  • Weight
    7.8 lbs
  • UPC_NO
    841946111326
  • Manufacturer Catalog Number
    1421-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text