Motion
1427HD

PCI
1427HD

Center Pull Take-Up Frame - Wide Slot, 9.0000 in Travel, 17.7500 in Length, 10.4380 in Width, 2.6250 in Height, 15.5000 in Bolt Center Length
MI ITEM #07147036
MFR #1427HD
Price$510.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1427HD

Center Pull Take-Up Frame - Wide Slot, 9.0000 in Travel, 17.7500 in Length, 10.4380 in Width, 2.6250 in Height, 15.5000 in Bolt Center Length
MI ITEM #07147036
MFR #1427HD

Mfr description
1427HD HEAVY DUTY WS TAKE-UP ASS'Y
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.05/each

Specifications

Dimensions

  • Base Width  
    10.4380 in
  • Bolt Center To Center Length
    15.5000 in
  • Bolt Size
    5/8 in
  • Overall Height  
    2.6250 in
  • Overall Length  
    17.7500 in
  • Overall Width
    10.4380 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    9.0000 in
  • Weight
    18.6 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1427HD
  • Series
    WS
  • UPC_NO
    841946111616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)