Motion
1435HD

PCI
1435HD

Center Pull Take-Up Frame - Wide Slot, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.3750 in Height, 16.2500 in Bolt Center Length
Mi Item #07147059
MFR #1435HD
Price$975.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1435HD

Center Pull Take-Up Frame - Wide Slot, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.3750 in Height, 16.2500 in Bolt Center Length
Mi Item #07147059
MFR #1435HD

Mfr description
1435HD HEAVY DUTY WS TAKE-UP ASS'Y
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.91/each

Specifications

Dimensions

  • Base Width  
    12.0000 in
  • Bolt Center To Center Length
    16.2500 in
  • Bolt Size
    11/16 in
  • Overall Height  
    3.3750 in
  • Overall Length  
    35.8750 in
  • Overall Width
    12.0000 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    24.0000 in
  • Weight
    50.9 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1435HD
  • Series
    WS
  • UPC_NO
    841946112019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)