Motion
1436C-SS

PCI
1436C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07147061
MFR #1436C-SS
Price$438.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1436C-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07147061
MFR #1436C-SS

Mfr description
1436C-SS 1436C-SS - COVER ASSEMBLY FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.09/each

Specifications

Dimensions

  • Height
    4.5480 in
  • Length
    41.6250 in
  • Overall Height
    4.5480 in
  • Overall Length
    41.6250 in
  • Overall Width
    7.5960 in, 192.93 mm
  • Weight
    7.7 lbs
  • Width
    7.5960 in, 192.93 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Housing Type
    Wide Slot
  • Includes
    Mounting Screws and Washers
  • Manufacturer Upc Number
    00841946112057
  • Material
    Stainless Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946112057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)