Motion
1437HD

PCI
1437HD

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 23.8750 in Length, 12.5625 in Width, 3.3750 in Height, 10.2500 in Bolt Center Length
MI ITEM #07147065
MFR #1437HD
List Price$835.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1437HD

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 23.8750 in Length, 12.5625 in Width, 3.3750 in Height, 10.2500 in Bolt Center Length
MI ITEM #07147065
MFR #1437HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$835.78/each for your price

Overview

Mfr description
1437HD HEAVY DUTY WS TAKE-UP ASS'Y
  • PCI Heavy Duty Wide Slot Take Up Frames provide the same advantages as Standard Duty Wide Slot Frames but feature a reinforced side plate to accommodate additional loading

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    12.5630 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    10.2500 in
  • Rod Diameter
    1-1/2 in
  • Bolt Size
    11/16 in
  • Weight
    35.5 lbs
  • UPC_NO
    841946112118
  • Manufacturer Catalog Number
    1437HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text