Motion
18SF31PC-SS

PCI
18SF31PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147078
MFR #18SF31PC-SS
List Price$357.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
18SF31PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147078
MFR #18SF31PC-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.29/each for your price

Overview

Mfr description
18SF31PC-SS 18SF31PC-SS - COVER FOR

Specifications

  • Material
    Stainless Steel
  • Color
    Safety Yellow
  • Overall Width
    5.4100 in
  • Compatible Housed Unit
    Wide Slot Style B
  • Overall Height
    3.5000 in
  • Overall Length
    24.5500 in
  • Manufacturer Upc Number
    00841946151520
  • UPC_NO
    841946113986
  • Weight
    4.49 lbs
  • Housing Type
    Wide Slot Style B
  • Type Design
    Bearing Covers
  • Height
    3.5000 in
  • Length
    24.5500 in
  • Width
    5.4100 in, 137.41 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought