Motion
18SF39PC-SS

PCI
18SF39PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147082
MFR #18SF39PC-SS
List Price$358.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
18SF39PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147082
MFR #18SF39PC-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.55/each for your price

Overview

Mfr description
18SF39PC-SS 18SF39PC-SS - COVER FOR

Specifications

  • Material
    Stainless Steel
  • Color
    Safety Yellow
  • Overall Width
    7.0313 in
  • Compatible Housed Unit
    Wide Slot Style B
  • Overall Height
    4.0000 in
  • Overall Length
    25.3000 in
  • Manufacturer Upc Number
    00841946151551
  • UPC_NO
    841946113993
  • Weight
    4.8 lbs
  • Housing Type
    Wide Slot Style B
  • Type Design
    Bearing Covers
  • Height
    4.0000 in
  • Length
    25.3000 in
  • Width
    7.0300 in, 178.56 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought