Motion
1SF10P

PCI
1SF10P

Side Mount Take-Up Frame - Wide Slot, 1.5000 in Travel, 7.0000 in Length, 4.0625 in Width, 2.0000 in Height, 6.0000 in Bolt Center Length
Mi Item #07147084
MFR #1SF10P
Price$150.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1SF10P

Side Mount Take-Up Frame - Wide Slot, 1.5000 in Travel, 7.0000 in Length, 4.0625 in Width, 2.0000 in Height, 6.0000 in Bolt Center Length
Mi Item #07147084
MFR #1SF10P

Mfr description
1SF10P WIDE SLOT TAKE-UP FRAME ASS'Y (3
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.40/each

Specifications

Dimensions

  • Base Width  
    4.0625 in
  • Bolt Center To Center Length
    6.0000 in
  • Bolt Size
    9/16 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    7.0000 in
  • Overall Width
    4.0630 in
  • Rod Diameter
    5/8 in
  • Travel  
    1.5000 in
  • Weight
    3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1SF10P
  • Series
    WS
  • UPC_NO
    841946110183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)