Motion
1SF10PC

PCI
1SF10PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147085
MFR #1SF10PC
Price$145.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1SF10PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147085
MFR #1SF10PC

Mfr description
1SF10PC 1SF10PC - COVER FOR WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.19/each

Specifications

Dimensions

  • Overall Width
    4.1600 in, 105.66 mm
  • Weight
    1.03 lbs
  • Width
    4.1600 in, 105.66 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot Style B
  • Material
    Carbon Steel
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946113689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)